References
SNR:ESPG210
Rubix:205A2664
EAN:3413529506675



Product details : SNR ESPG210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2710 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- Usually arrives within 14 working days
