SKF P2BC50M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 50M-CPSS-DFH
Rubix:200A1564
EAN:7316577847805


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159.5 mm |
| Shaft Height | 57.2 mm |
Product details : SKF P2BC50M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159.5 mm |
| Shaft Height | 57.2 mm |
| Material | stainless steel |
| Total bearing width | 44 mm |
| Outer diameter | 90 mm |
| Height | 110.5 mm |
| Length | 208 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 43.6 mm |
Show UNSPSC/ECL@SS
£ 295.16 excl. VAT
/ Each
£ 354.19 incl. VAT
- In stock: Next day delivery