References
NSK:UCP309D1
Rubix:104A1764
Manufacturer :UCP309D1 N
EAN:00029176590047


Technical specifications
| Fixation centre-to-centre distance | 190 mm |
|---|---|
| Shaft Height | 67 mm |
| Material | cast iron |
Product details : NSK HOUSED BEARING UNIT UCP309D1
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 67 mm |
| Material | cast iron |
| Total bearing width | 57 mm |
| Diameter of fixation holes | 20 mm |
| Height | 129 mm |
| Length | 245 mm |
| Series | ucp3 |
| Number of holes | 2 |
| Width | 67 mm |
Show UNSPSC/ECL@SS
£ 119.48 excl. VAT
/ Each
£ 143.38 incl. VAT
- Usually arrives within 14 working days