References
SNR:ESSP209-26
Rubix:205A2733
EAN:3413520624217




Product details : SNR ESSP209-26 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 62.77 excl. VAT
/ Each
£ 75.32 incl. VAT
- Usually arrives within 14 working days
