References
Timken:RSA1 3/4
Rubix:105A3799
EAN:0087796060302


Technical specifications
| Inner diameter | 44.5 mm |
|---|---|
| Fixation centre-to-centre distance | 21.5 mm |
| Total bearing width | 60.3 mm |
Documents
Product details : TIMKEN RSA1 3/4 PILLOW BLOCK HOUSED UNIT
Technical specifications
Attributes
| Inner diameter | 44.5 mm |
|---|---|
| Fixation centre-to-centre distance | 21.5 mm |
| Total bearing width | 60.3 mm |
| Height | 114.3 mm |
| Length | 209.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Width | 60.3 mm |
Show UNSPSC/ECL@SS
£ 359.00 excl. VAT
/ Each
£ 430.80 incl. VAT
- Usually arrives within 14 working days