INA RSHEY30-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSHEY30-TV-VA-FD
Rubix:274A8343
Manufacturer :0970784680000
EAN:4064327628749




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 41.25 mm |
| Material | plastic |
Documents
Product details : INA RSHEY30-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 41.25 mm |
| Material | plastic |
| Total bearing width | 42.5 mm |
| Outer diameter | 42.9 mm |
| Height | 84 mm |
| Length | 101 mm |
| Series | rshey..-tv-va-fd |
| Weight | 0.52 kg |
| Number of holes | 1 |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 114.45 excl. VAT
/ Each
£ 137.34 incl. VAT
- Delivery usually within ( 7 ) days