Roller Bearing Units
Inner diameter | 61.91 mm |
---|---|
Fixation centre-to-centre distance | 184.94 mm |
Shaft Height | 69.85 mm |
Inner diameter | 61.91 mm |
---|---|
Fixation centre-to-centre distance | 184.94 mm |
Shaft Height | 69.85 mm |
Material | Cast iron |
Height | 142.88 mm |
Length | 234.95 mm |
Total bearing width | 85.73 mm |
Diameter of fixation holes | 15.88 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 183000 N |
Basic dynamic load, radial - Cr | 148000 N |
Usually arrives within 14 working days