References
SNR:SUCPA204CC
Rubix:205A8842
EAN:3413529549580



Product details : SNR SUCPA204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
- Usually arrives within 14 working days
