SKF P2BC25M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 25M-TPZM
Rubix:200A1501
EAN:07316577859150


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SKF P2BC25M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | bearing steel |
| Total bearing width | 36 mm |
| Outer diameter | 52 mm |
| Height | 72.5 mm |
| Length | 142 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 79.35 excl. VAT
/ Each
£ 95.22 incl. VAT
- Usually arrives within 14 working days