References
SNR:ESPAE206N
Rubix:205A2572
EAN:3413529519873



Product details : SNR ESPAE206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 930 kg |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 47.76 excl. VAT
/ Each
£ 57.31 incl. VAT
- Usually arrives within 14 working days
