References
SNR:UCP212T04
Rubix:206A0738
EAN:3413529547449




Product details : SNR UCP212T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 4990 kg |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 62.13 excl. VAT
/ Each
£ 74.56 incl. VAT
- Usually arrives within 14 working days
