References
SNR:UKPAE208HCC
Rubix:206A2250
EAN:3413529584055



Product details : SNR UKPAE208HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 73.23 excl. VAT
/ Each
£ 87.88 incl. VAT
- Usually arrives within 14 working days
