References
SNR:UCP201
Rubix:206A0569
EAN:3413529504305




Product details : SNR UCP201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 730 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Delivery usually within ( 3 ) days
