References
SKF:SY 2.3/16 TF
Rubix:102A8095
Manufacturer :74284
EAN:7316577748638


Technical specifications
| Inner diameter | 55.56 mm |
|---|---|
| Fixation centre-to-centre distance | 27.5 mm |
| Shaft Height | 63.5 mm |
Product details : SKF HOUSED BEARING UNIT SY 2.3/16 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,12x219x55,56 mm |
|---|---|
| Logistic Weight | 3595 g |
| Inner diameter | 55.56 mm |
| Fixation centre-to-centre distance | 27.5 mm |
| Shaft Height | 63.5 mm |
| Material | steel |
| Total bearing width | 55.6 mm |
| Outer diameter | 219 mm |
| Diameter of fixation holes | 16 mm |
| Height | 55.6 mm |
| Sealing | tenuta integrale con guarnizione (nbr) e flinger aggiuntivo (suffisso 2f) |
| Series | sy |
| Weight | 3.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6530 N |
| Basic dynamic load, radial - Cr | 9810 N |
| Width | 60.4 mm |
Show UNSPSC/ECL@SS
£ 130.43 excl. VAT
/ Each
£ 156.52 incl. VAT
- Delivery usually within ( 3 ) days