References
SNR:EXP203COE
Rubix:205A3258
Manufacturer :EXP.203.COE
EAN:3413520551834




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR EXP203COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pillow block bearing unit with 2 elongated holes for mounting, relubricatable, insert with inner ring extended on both sides and eccentric ring fastening on the shaft.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 43.5 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | pillow block (p200 series), two-bolt base, relubricatable |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | seal with slinger |
| Lubrication | grease, relubricatable (grease fitting m6x1) |
| Series | exp200 |
| Weight | 0.75 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 75.15 excl. VAT
/ Each
£ 90.18 incl. VAT
- Usually arrives within 14 working days