Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 255.6 mm |
---|
Logistic Weight | 14300 g |
---|---|
Fixation centre-to-centre distance | 255.6 mm |
Material | Cast Iron |
Centre-centre of shaft | 88.9 mm |
Height | 184.2 mm |
Length | 330.2 mm |
Total bearing width | 82.6 mm |
Series | MP |
Weight | 14.3 kg |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 54500 N |
Basic dynamic load, radial - Cr | 71500 N |
Width | 88.9 mm |
Usually arrives within 14 working days