References
SNR:EXP213N
Rubix:205A3292
EAN:3413529517350




Product details : SNR EXP213N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Weight | 6410 kg |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 89.21 excl. VAT
/ Each
£ 107.05 incl. VAT
- Usually arrives within 14 working days
