References
SNR:UCP207-22N
Rubix:206A0646
EAN:3413529573677




Product details : SNR UCP207-22N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1680 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 58.63 excl. VAT
/ Each
£ 70.36 incl. VAT
- Usually arrives within 14 working days
