References
SNR:UKP205HN
Rubix:206A2142
EAN:3413529517695




Product details : SNR UKP205HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 840 kg |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ Each
£ 28.68 incl. VAT
- Usually arrives within 14 working days
