INA RASEL20-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEL20-XL-N
Rubix:238A3322
Manufacturer :0008486890000
EAN:4012802801248


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : INA RASEL20-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEL, cast iron housing, non-locating bearing, drive slot on inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Outer diameter | 64 mm |
| Height | 64 mm |
| Length | 130 mm |
| Series | rasel..-xl-n |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 37.26 excl. VAT
/ Each
£ 44.71 incl. VAT
- Delivery usually within ( 7 ) days