References
SNR:UCP209-26N
Rubix:206A0677
EAN:3413529573714




Product details : SNR UCP209-26N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2380 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 30.35 excl. VAT
/ Each
£ 36.42 incl. VAT
- Usually arrives within 14 working days
