FAG RASEY90-XL HOUSED BEARING UNIT 9880300000
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY90-XL
Rubix:229A1935
Manufacturer :0009880300000
EAN:4064327886804


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 268 mm |
| Shaft Height | 101.6 mm |
Documents
Product details : FAG RASEY90-XL HOUSED BEARING UNIT 9880300000
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 268 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 85 mm |
| Outer diameter | 330 mm |
| Diameter of fixation holes | 27 mm |
| Height | 200 mm |
| Length | 330 mm |
| Series | rasey..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 357.71 excl. VAT
/ Each
£ 429.25 incl. VAT
- Delivery usually within ( 7 ) days