References
SNR:UCPG205N
Rubix:206A1060
EAN:3413529518982



Product details : SNR UCPG205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 76.20 excl. VAT
/ Each
£ 91.44 incl. VAT
- Usually arrives within 14 working days
