SKF P2BC20M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT

Ball Bearing Unit - Food Line

See technical information

References

SKF:P2BC 20M-TPSS
Rubix:200A1500
EAN:7316577846655
brand logo

Technical specifications

Inner diameter20 mm
Fixation centre-to-centre distance95 mm
Shaft Height33.3 mm
See all Specifications

Product details : SKF P2BC20M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter20 mm
Fixation centre-to-centre distance95 mm
Shaft Height33.3 mm
Materialstainless steel
Total bearing width36 mm
Outer diameter47 mm
Height64.6 mm
Length129 mm
Seriesbluerange
Number of holes2
Basic static load, radial - C0r6550 N
Basic dynamic load, radial - Cr10800 N
Width31 mm
£ 118.89 excl. VAT
/ Each
£ 142.67 incl. VAT
  • Delivery usually within ( 3 ) days