RHP HOUSED BEARING UNIT NP1.15/16


Pillow Block Unit

References
rhp:NP1.15/16
rubix:158A6847
manufacturer :NP1.15/16 RRS AR3P5
ean:00747023017997
brand logo
brand logo
Technical specifications
Fixation centre-to-centre distance163 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT NP1.15/16


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight3700 g
Fixation centre-to-centre distance163 mm
MaterialCast Iron
Centre-centre of shaft57.2 mm
Height115.2 mm
Length206 mm
Total bearing width51.6 mm
SeriesNP
Weight3.2 kg
Diameter of fixation holes16 mm
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
Width55 mm
Show UNSPSC/ECL@SS
£ 63.08 excl. VAT
/ Each
£ 75.70 incl. VAT
  • Usually arrives within 14 working days