References
SNR:UKPE208HCO
Rubix:206A2282
EAN:3413529565801




Product details : SNR UKPE208HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 2014 kg |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 53.88 excl. VAT
/ Each
£ 64.66 incl. VAT
- Usually arrives within 14 working days
