References
SNR:SUCP208
Rubix:205A8778
EAN:3413529500536




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR BEARING UNIT SUCP208
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182x108x62 mm |
|---|---|
| Logistic Weight | 2351 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel cast |
| Total bearing width | 54 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | sucp200 |
| Weight | 2.33 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 124.56 excl. VAT
/ Each
£ 149.47 incl. VAT
- Usually arrives within 14 working days