References
SNR:UCT212CC
Rubix:206A1364
EAN:3413529560851




Product details : SNR UCT212CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 65.1 mm |
| Outer diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 76.25 excl. VAT
/ Each
£ 91.50 incl. VAT
- Delivery usually within ( 3 ) days
