References
SNR:UCT213N
Rubix:206A1376
EAN:3413529523382




Product details : SNR UCT213N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 65.1 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 80.30 excl. VAT
/ Each
£ 96.36 incl. VAT
- Usually arrives within 14 working days
