Take-up housing unit
Inner diameter | 25 mm |
---|---|
Length | 99 mm |
Width | 35 mm |
Inner diameter | 25 mm |
---|---|
Length | 99 mm |
Width | 35 mm |
Total bearing width | 70 mm |
Series | RHE..-XL |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Usually arrives within 14 working days