References
SNR:UKP207HCO
Rubix:206A2151
EAN:3413529553976




Product details : SNR UKP207HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1856 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 68.94 excl. VAT
/ Each
£ 82.73 incl. VAT
- Usually arrives within 14 working days
