RHP HOUSED BEARING UNIT SL1.15/16


Self-Lube Pillow Block Unit

References
rhp:SL1.15/16
rubix:158A6840
manufacturer :SL1.15/16 RRS AR3P5
ean:00747023031580
brand logo
brand logo
Technical specifications
Fixation centre-to-centre distance177 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SL1.15/16


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight3400 g
Fixation centre-to-centre distance177 mm
MaterialCast Iron
Centre-centre of shaft55.55 mm
Height114 mm
Length214 mm
Total bearing width51.6 mm
SeriesSL
Weight3.4 kg
Diameter of fixation holes12 mm
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35000 N
Width55 mm
Show UNSPSC/ECL@SS
£ 63.08 excl. VAT
/ Each
£ 75.70 incl. VAT
  • Usually arrives within 14 working days