References
SKF:SY 15 TF
Rubix:102A8855
Manufacturer :27249
EAN:7316570231229


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 15 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,9x127x30 mm |
|---|---|
| Logistic Weight | 493,3 g |
| Inner diameter | 15 mm |
| Fixation centre-to-centre distance | 106 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 27.4 mm |
| Outer diameter | 24.2 mm |
| Height | 57 mm |
| Length | 127 mm |
| Series | sy |
| Weight | 0.493 kg |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
- Delivery usually within ( 3 ) days