References
SNR:UKP208H
Rubix:206A2154
Manufacturer :UKP208H
EAN:3413529505074




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR UKP208H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | cast steel |
| Total bearing width | 29 mm |
| Outer diameter | 80 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | ukp200 |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 33.21 excl. VAT
/ Each
£ 39.85 incl. VAT
- Delivery usually within ( 3 ) days