References
Superseded Ref:857401
PTN:UCP205
Rubix:246A7823
Manufacturer :893652
EAN:3660338461095





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : PTN PILLOW BLOCK UCP205
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | set screw locking (2-bolt pillow block, solid cast-iron base) |
| Height | 71 mm |
| Length | 140 mm |
| Sealing | dual heavy-duty slinger contact seals (standard); triple-lip seals optional |
| Lubrication | relubricatable via grease nipple (grease fitting m6x1 on metric units; 1/4-28unf on inch variants) |
| Series | ucp200 |
| Weight | 0.81 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14022 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- In stock: Next day delivery