References
SNR:UKP305H
Rubix:206A2195
EAN:3413529544066




Product details : SNR UKP305H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 37.12 excl. VAT
/ Each
£ 44.54 incl. VAT
- Usually arrives within 14 working days
