NTN - Bearing Unit - M-UCP201D1
Inner diameter | 55 mm |
---|
Logistics dimensions (L x W x H) | 230x135x70 mm |
---|---|
Logistic Weight | 3492 g |
Inner diameter | 55 mm |
Height | 63.5 mm |
Length | 219 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 55.6 mm |
Usually arrives within 14 working days