References
SNR:UKP320H
Rubix:206A2225
EAN:3413529544219




Product details : SNR UKP320H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 215 mm |
| Sealing | 2 joints |
| Weight | 37310 kg |
| Width | 97 mm |
Show UNSPSC/ECL@SS
£ 459.59 excl. VAT
/ Each
£ 551.51 incl. VAT
- Usually arrives within 14 working days
