References
NTN:AELPP203W3
Rubix:205A1441
EAN:4547359014273



Product details : NTN AELPP203W3 BEARING UNIT
NTN - Bearing Unit - AELPP203W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x46x32 mm |
|---|---|
| Logistic Weight | 186 g |
| Inner diameter | 17 mm |
| Sealing | 2 joints |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Usually arrives within 14 working days
