References
SNR:UCPEX08
Rubix:394A8426
EAN:3413521566936





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 58.7 mm |
Product details : SNR UCPEX08 BEARING UNIT
Self-aligning bearing units with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and humidity are a concern and/or significant mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and humidity are a concern and/or significant mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio gives you all the products needed at every stage of your production.
The SNR portfolio gives you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 58.7 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 18 mm |
| Height | 116.7 mm |
| Length | 222.2 mm |
| Series | ucpex |
| Weight | 3.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Usually arrives within 14 working days