References
NTN:AELP206D1W3
Rubix:205A1427
EAN:4547359765410



Product details : NTN AELP206D1W3 BEARING UNIT
NTN - Bearing Unit - AELP206D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x90x53 mm |
|---|---|
| Logistic Weight | 1392 g |
| Inner diameter | 30 mm |
| Outer diameter | 152 mm |
| Sealing | 2 joints |
| Series | aelp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Delivery usually within ( 3 ) days
