References
SNR:UCPG202N
Rubix:206A1047
EAN:3413529518951



Product details : SNR UCPG202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 600 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 63.39 excl. VAT
/ Each
£ 76.07 incl. VAT
- Delivery usually within ( 3 ) days
