References
SNR:UKSP210H
Rubix:206A2412
EAN:3413529514250




Product details : SNR UKSP210H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 45 mm |
| Sealing | 2 joints |
| Weight | 4070 kg |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 113.45 excl. VAT
/ Each
£ 136.14 incl. VAT
- Usually arrives within 14 working days
