References
SNR:UKP213HCO
Rubix:206A2184
Manufacturer :UKP.213.H.CO
EAN:3413529554034




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Product details : SNR UKP213HCO BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | adapter sleeve locking |
| Height | 76.2 mm |
| Length | 265 mm |
| Sealing | uszczelnienie z odrzutnikiem |
| Lubrication | grease fitting m6x1 |
| Series | ukp200 |
| Weight | 5.92 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 108.58 excl. VAT
/ Each
£ 130.30 incl. VAT
- Usually arrives within 14 working days