References
SNR:UKSP205HCC
Rubix:206A2393
EAN:3413529562916




Product details : SNR UKSP205HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 108.58 excl. VAT
/ Each
£ 130.30 incl. VAT
- Usually arrives within 14 working days
