References
SNR:UKT309H
Rubix:206A2476
EAN:3413529545155




Product details : SNR UKT309H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 50 mm |
| Outer diameter | 40 mm |
| Weight | 4040 kg |
Show UNSPSC/ECL@SS
£ 76.19 excl. VAT
/ Each
£ 91.43 incl. VAT
- Usually arrives within 14 working days
