References
SNR:USC212
Rubix:206A2569
EAN:3413529511174




Product details : SNR USC212 BEARING UNIT
Self-aligning bearings with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO range in one piece
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection through galvanised surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolises our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: high-performance maintenance-free grease, robust contact seal, corrosion protection through galvanised surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, handling, packaging machinery, conveyor systems and many more.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 53.7 mm |
| Material | steel |
| Outer diameter | 60 mm |
| Weight | 2180 kg |
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
- Usually arrives within 14 working days
