NTN - Bearing Unit - UCT215D1
Inner diameter | 75 mm |
---|---|
Length | 232 mm |
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 290x175x95 mm |
---|---|
Logistic Weight | 7525 g |
Inner diameter | 75 mm |
Length | 232 mm |
Width | 77.8 mm |
Series | uct200 |
Outer diameter | 130 mm |
Weight | 0 kg |
Usually arrives within 14 working days