References
SNR:USP206CC
Rubix:206A3014
EAN:3413529553709




Product details : SNR USP206CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1334 kg |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 53.59 excl. VAT
/ Each
£ 64.31 incl. VAT
- Usually arrives within 14 working days
