INA RASEA30-XL-N 0946534880000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationReferences
Superseded Ref:RASEA30-XL-N-I
INA:RASEA30-XL-N
Rubix:244A3943
Manufacturer :0946534880000
EAN:4054372502118


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : INA RASEA30-XL-N 0946534880000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEA, cast iron housing, radial insert ball bearing with adapter sleeve, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 45 mm |
| Diameter of fixation holes | 14 mm |
| Height | 82 mm |
| Length | 158 mm |
| Series | rasea..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 51.90 excl. VAT
/ Each
£ 62.28 incl. VAT
- In stock: Next day delivery